Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16800
Zoro # G3473841
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16800
- Zoro # G3473841
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1 In.-8 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Straight Arrow Hand Groover w/1-1/4", 12 (CC012PF-125)
- OSG Spiral Point Tap, Plug, 3 (1101600803)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20514)
- VEGA Ball-End Hex, 6 mm Bit x 2 in (150BP060A)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306929)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C55218)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1123901)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19373)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62035)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (3142803)
- North American Taps