Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 16795
Zoro # G3473659
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16795
- Zoro # G3473659
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1 In.-8 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 845 Extension Socket Outside 4MT/Inside 5MT (30454N)
- A2Z SCILAB Flat Hollow Handle Tweezers, Curved Serrated Head 4.75L, Stainless Steel, Blue Band (A2Z-ZR896)
- CRAFTSMAN 1/4 | 1/2 | 3/8 Drive Sockets, 10-pc 3 Drive Accessory Set, 10 pcs (CMMT42351)
- SURTEK Combination Flat Wrench 716 (100164)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (302450)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWN7)
- WIDIA Straight Flute Hand Tap, Taper, 4 (5353)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14813)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1971600)
- IRWIN Straight Flute Tap, #8-32, Carbon Steel (1024)
- North American Straight Flute 4-Flute Taps