Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 16722
Zoro # G3475488
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16722
- Zoro # G3475488
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,15/16 In.-14 NS,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-133)
- CRESCENT 3/8" Drive 12 Point Standard Metric Socket 7mm (CDS37N)
- CONCRETE PUMP SUPPLY Slick Willie 3, Box= 60/ea. of 6oz. Bags, 60PK (SLICK3_BX)
- ASTRO PNEUMATIC SET MAX DUTY STEP DRILL BIT (AO9442)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (3145803)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1125100)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1975601)
- CLEVELAND Straight Flute Hand Tap, 3/8"-24, Bottoming, Plug, Taper, 4 Flutes (C54600)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1112)
- CLEVELAND Straight Flute Hand Tap, #8-32, Bottoming, Plug, Taper, 4 Flutes, UNC (C54272)
- North American Straight Flute 4-Flute Taps