Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16716
Zoro # G3475521
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16716
- Zoro # G3475521
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,15/16 In.-12 NS,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 6 mm Size, Standard Socket, Black Phosphate (49-66-6130)
- M.A. FORD Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20007810)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- MILWAUKEE TOOL 15/16 in. SAE Flex Head Combination Wrench (45-96-9821)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62019)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306949)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305446)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (15327)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306113)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54864)
- North American Straight Flute 4-Flute Taps