Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16677
Zoro # G3479563
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16677
- Zoro # G3479563
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,7/8 In.-14 NF,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4, 2 (63-505)
- MAKITA SAW BLADE 3-3/8 CARBIDE TIP (MP721005-A)
- GREENFIELD THREADING Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes, Steam Oxide (330116)
- PROTO Spanner Wrench, Steel, 8-3/4 in Cap. (JC474BB)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14282)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305079)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWR8)
- WIDIA Straight Flute Hand Tap, Taper, 4 (5353)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1136700)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11598)
- North American Taps