Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16676
Zoro # G3479618
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16676
- Zoro # G3479618
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,7/8 In.-14 NF,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- CLEVELAND Countersink, 3-Flute, 60 Deg. Angle (C46181)
- EXAIR Air Conveyor, Alum, 1 In. Hose, 14.7 scfm (6081)
- HUSQVARNA Paper Filter, For Use With Mfr. No. K760 (574362302)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14782)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62030)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1971601)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328604)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1680100)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (741)
- North American Taps