Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16662
Zoro # G3479487
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16662
- Zoro # G3479487
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,7/8 In.-10 NS,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap , 3/4"-16 , Taper , 4 Flutes, UNC (14471)
- MITUTOYO Micrometer, 6 to 7", 0.0001" (103-221)
- KRAFT TOOL Round End Magnesium Hand Fl, 20" x 3-1/4 (CF075)
- SUPERIOR STEEL 2# Single End Pozidriv Screwdriver Bits - 2 Inch Long, PK 25 (BZ202-25PK)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXN3)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1975901)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14163)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301759)
- YG-1 TOOL CO Straight Flute Hand Tap Taper, 4 Flutes (A3443)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14773)
- North American Straight Flute 4-Flute Taps