Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 16656
Zoro # G3479959
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16656
- Zoro # G3479959
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,7/8 In.-9 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 18V 2.0Ah Lithium-Ion Battery (BAT612)
- KIPP Adjustable Handle, Size: 3 3/8-16X50, Entirely Stainless Steel, Electropolished (K0124.3A4X50)
- HHIP #6/A 5/16-11/32" High Speed Steel Adjustable Blade Reamer (2006-0073)
- DEWALT Bi-Metal Hole Saws (DAH180012)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (302161)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301933)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT12M150)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (16083)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14192)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (328716)
- North American Taps