Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16642
Zoro # G3479581
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16642
- Zoro # G3479581
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,7/8 In.-9 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 7mm 6 Point 30mm Z-series 1/4 Sq. Drive (2300XZ-7)
- WESTWARD Silver/Deming Drill, 37/64, Co, 118Deg (5TVN2)
- EATON BUSSMANN Puller, Fuse, Medium (FP-3)
- PROSKIT Magnifier Sheet, 7" x 10", Individually (900-239)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Plug, 4 (15284)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122601)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1975000)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14281)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14517)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62017)
- North American Taps