Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16613
Zoro # G3475311
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16613
- Zoro # G3475311
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,13/16 In.-18 NS,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-14 NPT HSS Interrupted Thread Pipe Tap (DWT64227)
- WOODOWL Standard Spurred Auger 9" x 5/16" #4 (04002)
- MAKITA SQ2, Square, Power Bit, 2", PK150 (A-97405-10)
- LENOX 12" L x Demolition Cutting Reciprocating Saw Blade (20485B106R)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19907)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307160)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1522)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19291)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328386)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11911)
- North American Straight Flute 4-Flute Taps