Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16612
Zoro # G3475232
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16612
- Zoro # G3475232
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,13/16 In.-18 NS,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL 1/2 In. 7.5 Amp Corded Drill (DL181901)
- DIABLO 2-1/2" Carbide Tipped Hole Saw (DHS2500CT)
- RIDGID Pipe Wrench, Straight, Cast Iron, 60 in L, 8 in Jaw Capacity (60)
- CTA MANUFACTURING Tamper Proof Socket Set, 5 Point, 11 pcs. (9680)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62030)
- OSG Straight Flute Hand Tap, Taper, 4 (1014805)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00732)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWH7)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (753)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1975900)
- North American Straight Flute 4-Flute Taps