Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16607
Zoro # G3475269
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16607
- Zoro # G3475269
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,13/16 In.-16 NS,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Sockt 3W Trnknb Int 250W (07090-00M)
- WIHA Insulated Pozidriv Screwdriver #1 Round (32401)
- ALLWAY 1-1/2" T-Series Flexible Putty Knife, All Steel (T15F)
- CURRENT TOOLS Cable Pulling Harness Kit (2501)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1135601)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305517)
- WIDIA Straight Flute Hand Tap , 1"-14 , Bottoming , 4 Flutes, UNC (14570)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1680400)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11625)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14758)
- North American Taps