Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16603
Zoro # G3475390
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16603
- Zoro # G3475390
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,13/16 In.-12 NS,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m24x2 2"OD HSS Round Die (DWTMR2-24X2)
- DRILL AMERICA HSS Spiral Point Tap, #8-36, 2 Flutes (T/A57089)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 1-1/2" dia., 1" (SCK-150)
- MALCO Portable Mini Brake, Hand Lever, 22 gal Capacity, 48 in Max Bending Wd, 135 degree Max Bending Angle (MB48A)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306949)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1121301)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54797)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328752)
- OSG Straight Flute Hand Tap, Bottoming, 4 (3142903)
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27636)
- North American Taps