Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16602
Zoro # G3475223
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16602
- Zoro # G3475223
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,13/16 In.-12 NS,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT T25 x 2" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB2T25-25)
- BON TOOL Bon 28-107 Shovel, Round Point 27" D Fiberglass Handle (28-107)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16T)
- TITAN 18" L Aluminum Aluminum Pipe Wrench, 18" (21338)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15328)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT38F16)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1025700)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1812800)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14614)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306949)
- North American Taps