Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16598
Zoro # G3475433
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 16598
- Zoro # G3475433
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,13/16 In.-10 NS,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/4" Drive SAE, 21 pcs (KTI-21000)
- DRILL AMERICA 63/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X63/64X1/2)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Bottoming Tap (T/A54455)
- RIDGID Bench Yoke Vise, 1/8 to 2 In. (21A)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11550)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14895)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1120500)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 4 Flutes (8187-10)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1124100)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15979)
- North American Straight Flute 4-Flute Taps