Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16549
Zoro # G3476809
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16549
- Zoro # G3476809
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,3/4 In.-18 NS,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE SWISS+TECH 7-in-1 Stainless Steel Black Mini Folding Knife Single Pack (ST45019)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #6, 1", PK5 (212-6-5PK)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Tuck Pointing Diamond Blade, 10PK (B1558-10)
- RIDGID Blade, T413B 3In. (92825)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWG5)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1123201)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1739600)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1121601)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661800)
- OSG Straight Flute Hand Tap, Taper, 4 (1110008)
- North American Taps