Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16544
Zoro # G3476483
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16544
- Zoro # G3476483
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,3/4 In.-16 NF,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Rapid Optimum Charger (DC18RC)
- TITAN ® 3 in. Mag Hook (11168)
- WESTWARD 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E886)
- DRILL AMERICA #50 HSS Polished Jobber Length Drill Bit (D/AP50)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328422)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14380)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (18187-10)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122200)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1136208)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1124908)
- North American Straight Flute 4-Flute Taps