Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16543
Zoro # G3476580
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16543
- Zoro # G3476580
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,3/4 In.-16 NF,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #17 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO17)
- MILTON INDUSTRIES Adjustable Aluminum Pcoket Blow Gun, M-St (MILS115)
- DRILL AMERICA 1.00mm- 10.00mmx.5mm 19Pc. HSS Jobber Length Drill Bit Set (DWD4019-SET)
- LEATHERMAN Wingman Multitool with Sheath (831426)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63229)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LXE2)
- OSG Straight Flute Hand Tap, Taper, 4 (1025401)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308457)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54388)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19238)
- North American Taps