Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16539
Zoro # G3476748
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16539
- Zoro # G3476748
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,3/4 In.-16 NF,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Foam Inserts (4 Part) for 985 Case (985-FOAM)
- SUPERIOR STEEL Roofing Knife Butterfly Replacement Blades, PK 5 (RK741)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #31 (C71131)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-12)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap , 7/16"-20 , Plug , 4 Flutes, UNF (1122201)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWT5)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 4 (C63223)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C54386)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54536)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1972800)
- North American Straight Flute 4-Flute Taps