Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 16534
Zoro # G3476459
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16534
- Zoro # G3476459
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,3/4 In.-16 NF,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Safety Knife Safety Blade, 6 in L (FMHT10370)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1110)
- DRILLCO 13/16, S&D DRILL 1/2 in. SHANK - 1000E (1000E152)
- GREENLEE Microtool Kit w/ 13mm Jaw, 110V (EK50ML13811)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap , M5-0.80 , Plug , 4 Flutes, UNC (14774)
- OSG Straight Flute Hand Tap , 5/16"-24 , Plug , 4 Flutes, UNF (1660700)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1120500)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328287)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (307061)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWK7)
- North American Straight Flute 4-Flute Taps