Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16503
Zoro # G3476562
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16503
- Zoro # G3476562
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,3/4 In.-12 NS,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Laser Distance Measurer, 2in. to 180 ft. (38YG97)
- MILWAUKEE TOOL 1-3/8 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8623)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5362720)
- BUCKET BOSS Bag/Tote, Tool Bag, Longboy, 16 Pocket, 24X10X10, Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60024)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1603407)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122501)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C27670)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20917)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305418)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54469)
- North American Straight Flute 4-Flute Taps