Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16502
Zoro # G3476547
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16502
- Zoro # G3476547
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,3/4 In.-12 NS,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 16 Piece SAE L-Shape Hex Key Set, 13216 (13216)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 27/32 (53454)
- PELICAN Black Protective Case, 31.59"L x 20.47"W x 12.4"D (1650NF)
- BURNDY Type U Crimping Die, Brown (U34RT)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302211)
- CLE-LINE Straight Flute Hand Tap , M14-2.00 , Plug , 4 Flutes, Metric Coarse (C63242)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54840)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19373)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (330010)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971500)
- North American Taps