Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16489
Zoro # G3476468
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16489
- Zoro # G3476468
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,3/4 In.-10 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Prick Punch, 1/4 Tip x 4" L (539)
- WILTON Magnetic Jaw Cap, 5 In, Alum, PK2 (A5)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/2"x1/2"x3" (C61123)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT368IM)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55220)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122701)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWR3)
- OSG Straight Flute Hand Tap, Modified Bottoming 4 Flutes (1105100408)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62051)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1973500)
- North American Taps