Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16488
Zoro # G3476510
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16488
- Zoro # G3476510
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,3/4 In.-10 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Pocket Clip Phillips Screwdriver #0 Round (64-170-A)
- OSG Spiral Flute Tap, Plug 0 Flutes (1432005)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134539002)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-49152)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306317)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62055)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302484)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C54625)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19333)
- WIDIA Straight Flute Hand Tap , 3/4"-16 , Taper , 4 Flutes, UNC (14471)
- North American Straight Flute 4-Flute Taps