Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16464
Zoro # G3476440
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16464
- Zoro # G3476440
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,3/4 In.-10 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON Metal Ferruled File Handle, Length 3 3/4 in, Dia 15/16 in, Wood (21520N)
- CLESCO 1/2" ID Motor Shaft Arbor Heavy Duty Type- Deluxe Style, As-4-L (AS-4-L)
- SUNEX 1" Drive Impact Socket Set, SAE, 21 pcs (5692)
- KLEIN TOOLS Lineman's Double-Face Hammer (809-36)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (651)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LXD7)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT916F12)
- OSG Straight Flute Hand Tap, Bottoming, 4 (3142903)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1970800)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1066500)
- North American Taps