Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16463
Zoro # G3476422
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 16463
- Zoro # G3476422
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,3/4 In.-10 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Hex Socket Bit Metric 4 mm Tip, 1 7/8 in L (J4770-4M)
- KOMELON Komelon USA 416-25LED 25 ft. x 1 in. Ultra-Compact Measure Tape with Built in LED Light (416-25LED)
- DOMINATOR Pry Bars, 44 In. L, 1-1/2 In. W, Black (14123)
- PRO-SET Torque Wrench Kit (TLTWSM)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWP4)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , M8-1.25 , Plug , Uncoated , 4 Flutes (4687-8)
- IRWIN Straight Flute Tap, 5/8"-11, Carbon Steel (1352)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (302468)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWF7)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14122)
- North American Taps