Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16460
Zoro # G3476632
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16460
- Zoro # G3476632
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,3/4 In.-10 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL H Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50405)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 14 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91761-10-10-1/2)
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH6M10)
- EAZYPOWER Chuck Key T-Type, 3/8 in., 1/2 in. (88086)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap , M4-0.70 , Bottoming, Plug, Taper , 4 Flutes, (C63212)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122701)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1123201)
- WIDIA Straight Flute Hand Tap , 9/16"-12 , Plug , 4 Flutes, UNC (11637)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWL8)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63209)
- North American Taps