Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16459
Zoro # G3476711
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16459
- Zoro # G3476711
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,3/4 In.-10 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rs232 Connection Cable, 2M (21EAA131)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 22mm (80820)
- HHIP Wire Measuring Gage (4901-0048)
- RICHELIEU HARDWARE (5-Piece) Spiral Flute Screw Extractor Kit (155120BLUE)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (308081)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C00722)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11598)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54865)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (308564)
- OSG Straight Flute Hand Tap, Bottoming, 4 (12602600)
- North American Taps