Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16455
Zoro # G3476431
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16455
- Zoro # G3476431
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,3/4 In.-10 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, Standard Uncoated, 11/32, End Mill Style: Square (22532)
- ZORO SELECT Chucking Reamer, 0.4385 In., 6 Flute, HSS (11V421)
- GEARWRENCH 3/4" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86137)
- PASLODE Lithium Ion Battery (902654)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328703)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (313592)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62087)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120400)
- GREENFIELD THREADING Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (343508)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306317)
- North American Taps