Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 16454
Zoro # G3476702
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 16454
- Zoro # G3476702
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,3/4 In.-10 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1717ZR)
- BOSCH NailKiller Auger, 3/4In x 13In, Tube (NKMT12)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4712N)
- HOUGEN 1-3/8 in. RotaCut Hole Cutter (11166)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C00728)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (IR1427)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1105500408)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935243)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19227)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14590)
- North American Taps