Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16449
Zoro # G3476650
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 16449
- Zoro # G3476650
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,3/4 In.-10 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1 1/4-20X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1A21X20)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Milwaukee 22-18-0670, PK 2 (N08)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P408JQ)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (305511)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120501)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54537)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14590)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935243)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1111300)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62112)
- North American Straight Flute 4-Flute Taps