Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16394
Zoro # G3475208
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16394
- Zoro # G3475208
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,11/16 In.-18 NS,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL 8 1/2 in Lock Ring Plier 90 Degrees (IR-47R)
- BLU-MOL Pilot Drill, 3-1/4" x 1/4", HSS (6524)
- WILTON Wilton 5-1/2"Mechanics Pro Vise (WIL28811)
- KIPP Cam Clamp D=15, 1 50X6, Steel Black Oxidized (K1212.1506)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1971401)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54728)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19293)
- WIDIA Straight Flute Hand Tap , 1"-14 , Bottoming , 4 Flutes, UNC (14570)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62096)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105600608)
- North American Taps