Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16389
Zoro # G3475199
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16389
- Zoro # G3475199
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,11/16 In.-16 NS,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 20MM S/S STR FLUTE CHUCK REAMER - 4350E (435E120)
- WESTWARD Countersink, 3 FL, 82 Deg, 3/4, HSS (21ML09)
- MILWAUKEE TOOL Socket Head Screw (06-75-3150)
- VEGA Impact Socket, 1/2 Sq Dr 18 mm 12pt (31803-D)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1813900)
- CLEVELAND Straight Flute Hand Tap, 1/4"-28, Bottoming, Plug, Taper, 4 Flutes (C54476)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT1024)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302217)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305438)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54846)
- North American Taps