Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16340
Zoro # G3478732
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16340
- Zoro # G3478732
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,5/8 In.-18 NF,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-5/16" Hole Dozer Bi-Metal Hole Saw (49-56-9629)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M12 (9680526)
- DRILLCO 1/4-28, NITRO SPIRAL POINT TAPS - 2100N (21N116FP)
- BOSCH Switch (1617200066)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1970401)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54819)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (328661)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1024301)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C55112)
- North American Straight Flute 4-Flute Taps