Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16326
Zoro # G3478708
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16326
- Zoro # G3478708
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,5/8 In.-16 NS,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-072002)
- KRAFT TOOL Stainless Steel Hand Edger/Groove, 6"x10 (CF044)
- KO-KEN Socket 9/16 6 Point 77mm 1/2 Sq. Drive (4300A-9/16)
- WESTWARD Flare Nut Wrench, Head Size 3/8" x 7/16" (5MR55)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63229)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (15285)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328547)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (306048)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105200808)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1603007)
- North American Straight Flute 4-Flute Taps