Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16315
Zoro # G3478671
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16315
- Zoro # G3478671
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,5/8 In.-11 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Backpack, Black, Polyester, 36 Pockets (ECPL38)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 20 Lb. Head (22036)
- PROTO Socket Extension Set 1/2" Dr, 2 1/2 in, 5 in, 10 in L, 3 Pieces, Chrome (J54111)
- MILWAUKEE TOOL 1-1/2 Hole Dozer Bi-Metal Hole Saw W/ 3/8 Arbor, (49-56-9665)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Taper, 4 (1100000)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27672)
- CLEVELAND Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (C54377)
- OSG Straight Flute Hand Tap, Taper, 4 (1014200)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1136000)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63246)
- North American Taps