Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16309
Zoro # G3478522
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16309
- Zoro # G3478522
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,5/8 In.-11 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1231600)
- MORSE 2" Diamond Grit Hole Saw (DG32C)
- KNIPEX Phillips, 7 1/2" MAXXPRO PLUS 3" Phillip (9T 63501)
- VAUGHAN Scaper Bar, Square, 8 in, Claw (BCSB8)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1602807)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54797)
- OSG Straight Flute Hand Tap , 7/16"-20 , Taper , 4 Flutes, UNF (1122100)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (305396)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1111300)
- OSG Straight Flute Hand Tap, Plug, 4 (1973701)
- North American Straight Flute 4-Flute Taps