Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 16285
Zoro # G3478559
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16285
- Zoro # G3478559
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,5/8 In.-11 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/4" Drive X 11/32" 6Pt Socket (648276)
- STAHLWILLE TOOLS Sockets i.TCS inlay No.TCS 50A/17 1/3-tray17-pcs. (96838780)
- BOSCH Jigsaw Blade Set, 1-1/2 In. L, T-Shank (T30C)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19258)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT7M100)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305033)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1522)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122800)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62077)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14909)
- North American Taps