Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16271
Zoro # G3478470
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 16271
- Zoro # G3478470
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,5/8 In.-11 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Masonry, 6 in. Dia. (XL6-1000)
- VAUGHAN 1 3/8 in Dia. Soft Face Hammer Tip, Plastic, Red, Press Fit (SF12S)
- ULLMAN Ullman 758-K-2HD 2 1-8 Inch X 3 1-2 Inch Refill Head Assembly (758-K-2HD)
- WESTWARD 14", 90-Teeth Metal Cutting Blade (24EM33)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Modified Bottoming 4 Flutes (1105100408)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1660400)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (IR1427)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (329057)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14123)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328287)
- North American Taps