Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16266
Zoro # G3478358
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16266
- Zoro # G3478358
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,5/8 In.-11 BSW,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 300mm 3/8 Sq. Drive (3760-300)
- WRIGHT TOOL 1 in Drive Impact Socket 2 1/4 in Size, Standard Socket, black oxide (8872)
- MILWAUKEE TOOL 7 ft. Concrete Vibrator Shaft (48-37-7007)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 3/8-16 Tap Thread Size, TiAlN Coated (133356 3/8-16)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608807)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1143800)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55222)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1602807)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1970300)
- ZORO SELECT Straight Flute Hand Tap Bottoming, 4 Flutes (20330)
- North American Taps