Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16236
Zoro # G3480047
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16236
- Zoro # G3480047
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,9/16 In.-24 NEF,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Air Gun, 35 cfm, Aluminum, Pistol-Grip (U74HT37012)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L636)
- KIPP Adjustable Latches screw-on holes covered Style A (K0047.1420602)
- WESTWARD Push Puller, 30 Tons, Reach 10in. (29FX44)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1522)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (301763)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C63247)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1739500)
- OSG Straight Flute Hand Tap, Plug, 4 (1974600)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54665)
- North American Taps