Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16235
Zoro # G3480062
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16235
- Zoro # G3480062
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,9/16 In.-24 NEF,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 5C, 1/8in (500-008)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (3 pk) (49-25-1113)
- PROTO 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (J4706)
- CMT Router Bit, 4-5/64in. L, 1/2in. Cut Dia. (806.630.11)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54788)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (883)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20416)
- OSG Straight Flute Hand Tap, Taper, 4 (1123001)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305830)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62035)
- North American Straight Flute 4-Flute Taps