Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16231
Zoro # G3480108
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 16231
- Zoro # G3480108
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,9/16 In.-24 NEF,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal (46TX60)
- IRWIN C-CLAMP 9" CHAIN CLAMP (20R) (PE27ZR)
- KD TOOLS 1/2" Drive Impct Sckt, SAE/Metric, 6 pt., 1/2", 27 pcs., SAE/Metric (84949N)
- TOOLSOL Torx Extractor Bits (7pcs Set) For Damaged Fasteners (1010827)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305081)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54934)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62056)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305990)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (14285)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14195)
- North American Taps