Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16225
Zoro # G3480080
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16225
- Zoro # G3480080
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,9/16 In.-20 NS,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2"L, HR Phenolic (2830-J)
- DEWALT 8-32 UNC Drill Tap (DWADT51618)
- FEIN Beveling Machine, Single-Phase, 7500 RPM (KFH17-8RT)
- BOSCH Blade, 8 in., Foam Rubber Cutters (2607018011)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54548)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1731ZR)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302187)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63209)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62033)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120501)
- North American Taps