Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16220
Zoro # G3480029
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 16220
- Zoro # G3480029
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,9/16 In.-18 NF,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Reversible Ratcheting Box Wrench, 3/4 x 7/8-Inch (68242)
- HUSQVARNA Vacuum Pump for 18G515 (598802701)
- ILC Replacement for Makita 6070d Battery (6070D)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.30mm (112102300)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C27669)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (24046)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXF6)
- OSG Straight Flute Hand Tap, Plug, 4 (1110100)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (330010)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C60808)
- North American Taps