Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16216
Zoro # G3480053
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16216
- Zoro # G3480053
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,9/16 In.-18 NF,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cordless Hammer Drill/Driver (GSB18V-975CB25)
- SWANSON Speedlite 12 In. Plastic Rafter Square (TO701)
- UNIBOR 1.1/4 x 3 , 3/4 shank, TCT (27340)
- PROTO 3/8 in Drive Impact Socket 18 mm Size 6 pt Deep Depth, Black Oxide (J7018M)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1971601)
- IRWIN Straight Flute Tap, 1/2"-13, Carbon Steel (1344)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (306309)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWG5)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120201)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330033)
- North American Straight Flute 4-Flute Taps