Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16215
Zoro # G3479983
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16215
- Zoro # G3479983
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,9/16 In.-18 NF,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud XP, 5", 18" Hose (D5835)
- ECLIPSE Locking Pliers with Wire Cutters 5" (E5WR)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 1 " L.300 mm (40484848)
- RIDGID Pipe Cutter, 1/8 To 2 In Cap, For 3RY43 (820)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11540)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1124908)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1592100)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60835)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62060)
- North American Taps