Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16206
Zoro # G3480010
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 16206
- Zoro # G3480010
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,9/16 In.-18 NF,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 14 Piece Insulated Screwdriver Set with Interchangeable Blades (D062721)
- WHEELER-REX 8038 Replacement Cutter Wheel fits 4990, 4991, 4992 (8038-Rex)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C26615)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8%-M42 RHS/RHC 1/8 (C16780)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19142)
- WIDIA Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC (14158)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20646)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (306341)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14157)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302211)
- North American Taps