Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16200
Zoro # G3479721
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16200
- Zoro # G3479721
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,9/16 In.-16 NS,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-25G)
- JONARD TOOLS 4-1/2" Cable Stripper, 5/16" Cap (CSR-1575)
- CRAFTSMAN Sockets, 1/2" Drive 36mm 12 Point Shallo (CMMT44248)
- MILWAUKEE TOOL Customizable Small Compact Case for Impact Driver Accessories (48-32-9930)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54752)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62104)
- OSG Straight Flute Hand Tap, Bottoming, 4 (22628)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT14F28)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120901)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1452)
- North American Straight Flute 4-Flute Taps