Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16160
Zoro # G3474182
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 16160
- Zoro # G3474182
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1/2 In.-27 NS,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON FILE H RND BASTARD8"" (21857)
- BONDHUS Metric L-Shape Hex Key, 36 mm Tip Size (12298)
- PROTO Ratcheting Wrench Set, Combination (JSCVMT-8S)
- BONDHUS Metric L-Shape Hex Key, 7 mm Tip Size (39170)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328626)
- OSG Straight Flute Hand Tap, Plug, 4 (1978600)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWP4)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 (20352)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (307343)
- OSG Straight Flute Hand Tap, Taper, 4 (641)
- North American Taps